Menu Search
SIGNIFY #407205

Lamp, Fluorescent; T8; Medium Bi-Pin; 15W

SKU # 04667737823
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 15W
Lamp Style: Tubular, Preheat
Voltage: 55V
Color: Daylight
Lumens: 750
Color Temperature: 6500K
Average Life - hrs: 7500
Length: 18 in.
CRI: 79
Packaging: 24 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp. Requires use of a Starter