Menu Search
SIGNIFY #280941

Lamp, Fluorescent; T8; Medium Bi-Pin; 17W

SKU # 04667728094 Manufacturer Series: PLUS 800
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 17W
Lamp Style: Tubular, Programmed Start
Voltage: 275V
Color: TL835
Lumens: 1400
Color Temperature: 3500K
Average Life - hrs: 24000 hr.
Length: 24 in.
CRI: 85
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes