(0)

PHILIPS #281311

Lamp, Fluorescent; T8; Medium Bi-Pin; 17W

SKU: 04667728131
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 17W
Lamp Style: Tubular, Programmed Start
Color: Advantage 835
Lumens: 1500
Color Temperature: 3500K
Average Life - hrs: 36000
Length: 24 in.
CRI: 84
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes
Manufacturer Series: Advantage 800
Description
Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 17W; Lamp Style: Tubular, Programmed Start ; Color: Advantage 835; Average Life - hrs: 36000; Lumens: 1500; Color Temperature: 3500K