Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; Medium Bi-Pin; 17W
PHILIPS #281881

Lamp, Fluorescent; T8; Medium Bi-Pin; 17W

SKU # 04667728188 Manufacturer Series: 800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 17W
Lamp Style: Tubular, Programmed Start
Color: TL835
Lumens: 1400
Color Temperature: 3500K
Average Life - hrs: 36000
Length: 24 in.
CRI: 85
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: Features ALTO II Technology. For use with Instant or Programmed Start Ballasts. Rated Average Life is Based on 12 Hour Starts using Programmed Start Ballasts.