Menu Search
SIGNIFY #281477

ALTO II Lamp, Fluorescent; T8; Medium Bi-Pin; 30W

SKU # 04667728147
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 30W
Lamp Style: Tubular, Preheat
Voltage: 816V
Color: Cool White
Lumens: 2200
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 36 in.
CRI: 62
Leg Spacing: 1/2 in.
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 30W; Lamp Style: Tubular, Preheat; Color: Cool White; Average Life - hrs: 7500; Lumens: 2200; Color Temperature: 4100K