Menu Search
PHILIPS #281659

Lamp, Fluorescent; T8; Medium Bi-Pin; 32W

SKU # 04667728165 Manufacturer Series: PLUS 800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 32W
Lamp Style: Tubular, Programmed Start
Color: TL830
Lumens: 2950
Color Temperature: 3000K
Average Life - hrs: 44000
Length: 48 in.
CRI: 85
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes