The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #281790

Lamp, Fluorescent; T8; Medium Bi-Pin; 32W

SKU # 04667728179 Manufacturer Series: PLUS 800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 32W
Lamp Style: Tubular, Programmed Start
Color: TL841
Lumens: 2950
Color Temperature: 4100K
Average Life - hrs: 44000
Length: 48 in.
CRI: 82
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: Features ALTO II Technology. For use with Instant or Programmed Start Ballasts. Rated Average Life is Based on 12 Hour Starts using Programmed Start Ballasts.