Menu Search
PHILIPS #453795

Lamp, Fluorescent; T8; Medium Bi-Pin; 32W

SKU # 04667745379
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 32W
Lamp Style: Linear
Lumens: 2750
Color Temperature: 6500K
Average Life - hrs: 44000
Length: 48 in.
CRI: 82
ANSI Code/​Ballast: Green
Leg Spacing: 0.51 in.
Packaging: 30
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 32W; Lamp Style: Linear; Average Life - hrs: 44000; Lumens: 2750; Color Temperature: 6500K

Additional Info: ALTO Lamp