Menu Search
Lighting Light Bulbs Fluorescent Light Bulbs Philips™ Lamp, Fluorescent; T8; Medium Bi-Pin

SIGNIFY

Philips™ Lamp, Fluorescent; T8; Medium Bi-Pin

(2 Product Options) Manufacturer Series: Energy Advantage 800
  • Type: Fluorescent
  • Bulb Shape: T8
  • Bulb: T-8
  • Base: Medium Bi-Pin
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 28W
Lamp Style: Advantage 835
Length: 48 in.
Contains Mercury: Yes