Menu Search
SIGNIFY #236794

Lamp, Fluorescent; T8; R17d; 44W

SKU # 04667723679
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: R17d
Watts: 44W
Lamp Style: Tubular, High Output
Color: TL841
Lumens: 4000
Color Temperature: 4100K
Average Life - hrs: 18000 hr.
Length: 48 in.
CRI: 85
Packaging: 25 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: R17d; 44W; Lamp Style: Tubular, High Output; Color: TL841; Average Life - hrs: 18000; Lumens: 4000; Color Temperature: 4100K