Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T9; 4-Pin G10q; 32W
PHILIPS #409599

Lamp, Fluorescent; T9; 4-Pin G10q; 32W

SKU # 04667740959
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T9
Bulb: T-9
Base: 4-Pin (G10q)
Watts: 32W
Lamp Style: Circline
Color: Daylight
Lumens: 1570
Color Temperature: 6500K
Average Life - hrs: 12000
Length: 12 in.
CRI: 79
Packaging: 12 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T9; Base: 4-Pin G10q; 32W; Lamp Style: Circline; Color: Daylight; Average Life - hrs: 12000; Lumens: 1570; Color Temperature: 6500K