Menu Search
SIGNIFY #1683

Miniature Bulb 28.56W S-8

SKU # 04667728194
Type: Miniature Bulb
Bulb Shape: S8
Bulb: S-8
Base: S.C. Bayonet (BA15s)
Watts: 28.56W
Lamp Style: Aviation & Auto, 2-Fils. in Series Base Down to Horiz.
Voltage: 28V
Amps: 1.02A
Average Life - hrs: 500