Menu Search
SIGNIFY #479600

Fluorescent Lamp, 32 w, Medium Bi-Pin (G13), T8

SKU # 04667747960
Type: Fluorescent Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 32W
Lamp Style: Tube
Color: Bright White
Lumens: 2625
Color Temperature: 3500K
Average Life - hrs: 36,000 hrs
Length: 48 in.
CRI: 90-CRI
Packaging: 30/Pack
Contains Mercury: 1.7mg