Menu Search
SIGNIFY #280966

PLUS Fluorescent, T8, Medium Bi-Pin, 17W

SKU # 04667728096 Manufacturer Series: 800
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 17W
Lamp Style: Tubular, Programmed Start
Color: Daylight
Lumens: 1325
Color Temperature: 5000K
Average Life - hrs: 44000
Length: 24 in.
CRI: 82
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 17W; Lamp Style: Tubular, Programmed Start ; Color: Daylight; Average Life - hrs: 44000; Lumens: 1325; Color Temperature: 5000K