Menu Search
SIGNIFY #266403

Advantage Lamp, Fluorescent; T12; 2-Pin G13; 40W

SKU # 04667726640
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 40W
Lamp Style: Tubular, Rapid Start
Color: Advantage 841
Lumens: 3600
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 48 in.
CRI: 85
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 40W; Lamp Style: Tubular, Rapid Start; Color: Advantage 841; Average Life - hrs: 30000; Lumens: 3600; Color Temperature: 4100K

Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts