Menu Search
SIGNIFY #423087

Supreme ALTO Plus Lamp, Fluorescent; T12; 2-Pin G13; 40W

SKU # 04667742308
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 40W
Lamp Style: U-Bend
Color: Cool White
Lumens: 1955
Color Temperature: 4100K
Average Life - hrs: 18000
Length: 22.4 in.
CRI: 90
Leg Spacing: 0.51 in.
Packaging: 12/Case
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 40W; Lamp Style: U-Bend ; Color: Cool White; Average Life - hrs: 18000; Lumens: 1955; Color Temperature: 4100K