Menu Search
SIGNIFY #381774

Lamp, Fluorescent; T12; R17d; 110W

SKU # 04667738177
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 110W
Lamp Style: Tubular, High Output
Color: Daylight
Lumens: 7800
Color Temperature: 6500K
Average Life - hrs: 12000 hr.
Length: 96 in.
CRI: 79
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp. For Low Temperature Applications