Menu Search
SIGNIFY #236869

Lamp, Fluorescent; T8; 1-Pin; 59W

SKU # 04667723686 Manufacturer Series: PLUS
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 1-Pin
Watts: 59W
Lamp Style: Tubular, Slimline, Instant Start
Color: Daylight
Lumens: 5780
Color Temperature: 5000K
Average Life - hrs: 15000 hr.
Length: 96 in.
CRI: 84
Packaging: 25 (Priced per Lamp)
Contains Mercury: Yes