Menu Search
SIGNIFY #452698

Lamp, Fluorescent; T8; 2-Pin G13; 16.5W; 120-277/347V

SKU # 04667745269
RoHS Compliant
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 16.5W
Lamp Style: U-Bend
Voltage: 120-277/347V
Beam Spread - deg: 160 Degrees
Color: Daylight
Lumens: 2150
Color Temperature: 5000K
Average Life - hrs: 50000
Length: 22.5 in.
CRI: 82
Packaging: 10
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 16.5W; Lamp Style: U-Bend; 120-277/347V; Color: Daylight; Average Life - hrs: 50000; Lumens: 2150; Color Temperature: 5000K