Menu Search
SIGNIFY #281857

ALTO II Plus Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 04667728185 Manufacturer Series: 700
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Linear
Color: Daylight
Lumens: 2700
Color Temperature: 5000K
Average Life - hrs: 36000
Length: 48 in.
CRI: 78
Leg Spacing: 1/2 in.
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 32W; Lamp Style: Linear; Color: Daylight; Average Life - hrs: 36000; Lumens: 2700; Color Temperature: 5000K