Menu Search
SIGNIFY #434027

Lamp, Fluorescent; T8; 28W; 3500K

SKU # 04667743402
Type: Fluorescent
Bulb Shape: T8
Base: Medium Bi-Pin (G13)
Watts: 28W
Color: ADV 835
Lumens: 2650
Color Temperature: 3500K
Average Life - hrs: 90000
Length: 48 in.
CRI: 84
ANSI Code/​Ballast: Programmed Start
Packaging: 30 (Priced per lamp)
Contains Mercury: Yes
Coating: Silicone