Menu Search
SIGNIFY #434035

Lamp, Fluorescent; T8; 28W; 4100K

SKU # 04667743403
Type: Fluorescent
Bulb Shape: T8
Base: Medium Bi-Pin (G13)
Watts: 28W
Color: ADV 841
Lumens: 2650
Color Temperature: 4100K
Average Life - hrs: 90000
Length: 48 in.
CRI: 82
ANSI Code/​Ballast: Programmed Start
Packaging: 30 (Priced per lamp)
Contains Mercury: Yes