Menu Search
SIGNIFY #281238

Energy Advantage Lamp, Fluorescent; T8; Medium Bi-Pin; 25W

SKU # 04667728123 Manufacturer Series: 800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 25W
Lamp Style: Tubular, Programmed Start
Color: Advantage 841
Lumens: 2400
Color Temperature: 4100K
Average Life - hrs: 52000
Length: 48 in.
CRI: 82
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 25W; Lamp Style: Tubular, Programmed Start ; Color: Advantage 841; Average Life - hrs: 52000; Lumens: 2400; Color Temperature: 4100K