Menu Search
SIGNIFY #281485

Philips Lamp, Fluorescent; T8; Medium Bi-Pin; 28W

SKU # 04667728148 Manufacturer Series: Energy Advantage 800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Lumens: 2400
Color: Advantage 835
Color Temperature: 3500K
Average Life - hrs: 52000
CRI: 84
Packaging: 30 (Priced per Lamp)
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 28W
Lamp Style: Advantage 835
Length: 48 in.
Contains Mercury: Yes

Additional Info: Features ALTO II Technology. For use with Instant or Programmed Start Ballasts. Rated Average Life is Based on 12 Hour Starts using Programmed Start Ballasts.