Menu Search
STANDARD PRODUCTS #F32T8/41K/8/RS/G13/

Fluorescent Lamp, 32W, Medium Bi-Pin G13, T8

SKU # 42047699651 Manufacturer Series: Series 800
Type: Fluorescent Lamp
Bulb Shape: Linear Tube
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 32W
Lamp Style: Indoor, Outdoor
Color: Cool White
Lumens: 3050 Initial, 2900 Mean
Color Temperature: 4100K
Average Life - hrs: 30000 hrs Instant Start, 42000 hrs Programmed Rapid Start
Length: 48 in.
CRI: 85
Packaging: 1200/Pallet

STN F32T8/41K/8/RS/G13/ (59898)BUL