Menu Search
STANDARD PRODUCTS #6105FS

Fluorescent Lamp, 75 w, Single Pin, T12, Tubular

SKU # 06954911021
Type: Fluorescent Lamp
Bulb Shape: Tubular
Bulb: T-12
Base: Single Pin
Watts: 75W
Lamp Style: Linear
Color: Full Spectrum
Lumens: 4350 Initial
Color Temperature: 5700K
Average Life - hrs: 12,000 hrs
Length: 96 in.
CRI: 92-CRI
Packaging: 15/Case