Menu Search
STANDARD PRODUCTS #F54T5/50K/8/HO/PS/G5/ELUME

E-Lume Fluorescent, T5, 2-Pin G5, 54W

SKU # 06954959202
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 54W
Lamp Style: Tubular, Programmed Start
Color: Daylight
Lumens: 4750
Color Temperature: 5000K
Average Life - hrs: 25000
Length: 46 in.
CRI: 85
Packaging: 25
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 54W; Lamp Style: Tubular, Programmed Start ; Color: Daylight; Average Life - hrs: 25000; Lumens: 4750; Color Temperature: 5000K