Menu Search
STANDARD PRODUCTS #6208FS/M

Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 06954910498
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Tubular, Rapid Start
Lumens: 1850
Color Temperature: 5700K
Average Life - hrs: 28000
Length: 46 in.
CRI: 92
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 32W; Lamp Style: Tubular, Rapid Start; Average Life - hrs: 28000; Lumens: 1850; Color Temperature: 5700K

Additional Info: Diameter: 1.02 in.