Menu Search
STANDARD PRODUCTS #6043ES

Lamp, Fluorescent; T12; 2-Pin G13; 35W

SKU # 06954912199
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 35W
Lamp Style: U-Bend, Rapid Start
Color: Cool White
Lumens: 2200
Color Temperature: 4100K
Average Life - hrs: 18000
Length: 22.5 in.
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 35W; Lamp Style: U-Bend, Rapid Start; Color: Cool White; Average Life - hrs: 18000; Lumens: 2200; Color Temperature: 4100K

Additional Info: Diameter: 1.50 in.