Menu Search
STANDARD PRODUCTS #6036GL

Lamp, Fluorescent; T5; 1-Pin; 75W

SKU # 06954915843
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 1-Pin
Watts: 75W
Lamp Style: Tubular, Instant Start
Average Life - hrs: 16000
Length: 62 in.
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 1-Pin; 75W; Lamp Style: Tubular, Instant Start; Average Life - hrs: 16000

Additional Info: Diameter: 0.63 in.