Menu Search
STANDARD PRODUCTS #F54T5/41K/8/HO/PS

Lamp, Fluorescent; T5; 2-Pin G5; 54W

SKU # 06954910245
View more versions of this product
Color Temperature: 4100K
Lumens: 4750
Average Life - hrs: 25,000 hr.
CRI: 85
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: Miniature Bi-Pin
Watts: 54W
Lamp Style: Tubular, Programmed Start
Color: Daylight
Lumens: 4750
Average Life - hrs: 25000
Length: 46 in. (1168mm)
CRI: 85
Packaging: 25
Contains Mercury: Yes