Menu Search

STANDARD PRODUCTS #F54T5/50K/8/HO/PS/G5/STD

Lamp, Fluorescent; T5; 2-Pin G5; 54W

SKU: 06954958149
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 54W
Lamp Style: Tubular, Programmed Start
Color: Daylight
Lumens: 4750
Color Temperature: 5000K
Average Life - hrs: 25000
Length: 46 in.
CRI: 85
Packaging: 25
Contains Mercury: Yes