Menu Search
STANDARD PRODUCTS #6209

Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 06954951163
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Tubular, Rapid Start
Color: White
Lumens: 2700
Color Temperature: 3500K
Average Life - hrs: 30000
Length: 48 in.
CRI: 75
Contains Mercury: Yes