Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; 2-Pin G13; 32W
STANDARD PRODUCTS #F32T8/65K/8/RS/G13/ELUME/BULK

E-Lume Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 06954962516
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Tubular, Rapid Start
Color: Daylight Deluxe
Lumens: 2750
Color Temperature: 6500K
Average Life - hrs: 30000
Length: 48 in.
CRI: 82
Packaging: 25
Contains Mercury: Yes