You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
STANDARD PRODUCTS #6214

Linear Fluorescent Lamp, 17W, Medium Bi-Pin (G13), T8

SKU # 06954910002
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linear Fluorescent Lamp
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 17W
Lamp Style: Linear
Color: Cool White
Lumens: 1400 Initial / 1330 Mean
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 24 in.
CRI: 85
Contains Mercury: Yes

Lamp; Fluorescent; Linear; 17W; T8 Bulb; Medium Bi-Pin (G13) Base; Linear Lamp; Cool White; 1400 Initial, 1330 Mean Lumens; 4100K Color; 30000 hrs Average Life; 24.00 in. Length; CRI 85

  • Excellent light quality
  • Increased lumen maintenance
  • Dimmable options
  • High system efficiency
  • Compatible with all T8 electronic ballasts
  • Energy savings and reduced maintenance cost
  • Low mercury content and TCLP compliant