Menu Search
Fluorescent Light Bulbs Linear Fluorescent Lamp, 32W, Medium Bi-Pin (G13), T8

STANDARD PRODUCTS #6241

Linear Fluorescent Lamp, 32W, Medium Bi-Pin (G13), T8

SKU #06954910483
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Linear Fluorescent Lamp
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 32W
Lamp Style: Linear
Lumens: 2800 Initial / 2550 Mean
Color Temperature: 3500K
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 85

Lamp; Fluorescent; Linear; 32W; T8 Bulb; Medium Bi-Pin (G13) Base; Linear Lamp; 2800 Initial, 2550 Mean Lumens; 3500K Color; 20000 hrs Average Life; 22.50 in. Length; CRI 85

  • Excellent light quality
  • Low operating costs\, long life
  • Increased lumen maintenance
  • Dimmable options
  • Extended warranty when used with standard ballasts
  • Diameter: 1 in.
  • Efficacy: 88 lm/W