Menu Search
STANDARD PRODUCTS #657

Miniature Bulb T-3 1/4

SKU # 06954950394
Type: Miniature Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Wedge (W2.1x9.5d)
Lamp Style: Indicator
Voltage: 28V
Amps: 0.08A
Average Life - hrs: 7500