Menu Search
STANDARD PRODUCTS #6S6-48VCAND

Miniature Lamp, 6W, S-6, Candelabra E12 Base, 48V

SKU # 06954950535
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Lamp
Bulb: S-6
Base: Candelabra (E12)
Watts: 6W
Voltage: 48V
Amps: 0.125A
Color: Clear
Lumens: 45
Average Life - hrs: 1500
Length: 1.88 in.
Packaging: 10/Pack
  • Diameter: 0.75 in.
  • Filament: C-7
  • Light center length: 1.31 in.