Menu Search
STANDARD PRODUCTS #3S6-130VCAND

Miniature Light Bulb, 3W, S-6, Candelabra E12 Base, 130V, 1.89 in., Clear

SKU # 06954950288
Type: Miniature Light Bulb
Bulb Shape: S6
Bulb: S-6
Base: Candelabra (E12)
Watts: 3W
Voltage: 130V
Amps: 0.023A
Color: Clear
Average Life - hrs: 3000
Length: 1.89 in. (48mm)
Packaging: 500/PK

Additional Info: Diameter: 0.78 in.