Menu Search
SIGNIFY #SLB2SFSVA332347AK

Modular Fluorescent Standard 2 ft

SKU # 62225261341 Manufacturer Series: CFI
Fixture Type: Modular Fluorescent Standard
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Lamp Quantity: 3
Lamp Type: T8
Ballast Voltage: 120V
Ballast Type: Electronic
Housing Color: White
Lens: Acrylic 12
Manufacturer Model: SLB

Fluorescent Modular Fixtures: Fixture Type - Modular Fluorescent Standard; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 4.00 in; Lamp Quantity - 3; Lamp Type - T8; Ballast Voltage - 120; Ballast Type - Electronic; Housing Color - White; Lens - Acrylic #12; Manufacturer Brand - CFI; Manufacturer Model - SLB