Menu Search

THOMAS LIGHTING #1SMC232FS01UNV1/2EBGEN1X4SURF

Day-BriteĀ® Modular Fluorescent Standard 1 ft

SKU: 77384932719
Manufacturer Series: SMC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Modular Fluorescent Standard
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Lamp Quantity: 2
Lamp Type: 32T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing Color: White
Lens: Acrylic 12
Description
Fluorescent Modular Fixtures: Fixture Type - Modular Fluorescent Standard; Fixture Width - 1 ft; Fixture Length - 4 ft; Fixture Depth - 4.00 in; Lamp Quantity - 2; Lamp Type - 32T8; Ballast Voltage - 120-277; Ballast Type - Electronic; Housing Color - White; Lens - Acrylic #12; Manufacturer Brand - Day-Brite; Manufacturer Model - SMC