Menu Search
THOMAS LIGHTING #2SMC432FS01UNV1/4EB

Day-BriteĀ® Modular Fluorescent Standard 2 ft

SKU # 77384994726 Manufacturer Series: SMC
Fixture Type: Modular Fluorescent Standard
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Lamp Quantity: 4
Lamp Type: 32T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing Color: White
Lens: Acrylic 12

Fluorescent Modular Fixtures: Fixture Type - Modular Fluorescent Standard; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 4.00 in; Lamp Quantity - 4; Lamp Type - 32T8; Ballast Voltage - 120-277; Ballast Type - Electronic; Housing Color - White; Lens - Acrylic #12; Manufacturer Brand - Day-Brite; Manufacturer Model - SMC