Menu Search
COOPER LIGHTING SOLUTIONS #C6142E

Portfolio Fluorescent Downlight 42W 6" Round

SKU # 62269676612
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Fluorescent Downlight
Number of Lamps: 1
Watts: 42W
Lamp Type: 26/32/42TTT
Lamp Position: Horizontal
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Voltage: 120-277V
Ballast Type: Electronic
Depth: 6.5 in. (165mm)
Ceiling Opening: 6.38 in. (162mm)

Downlighting Fluorescent Recessed Housings: Housing Type - Fluorescent Downlight; Number of Lamps - 1; Lamp Watts - 42W; Lamp Type - 26/32/42TTT; Lamp Position - Horizontal; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Voltage - 120-277V; Ballast Type - Electronic; Depth - 6.50" (165mm); Ceiling Opening - 6.38" (162mm); Manufacturer Series - Portfolio