Menu Search
EATON LIGHTING #PD6V142E

Fluorescent Downlight Housing, TTT CFL, 26/32/42W, 6 in. Round, New Construction or Remodel

SKU # 08008361181
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Fluorescent Downlight
Number of Lamps: 1
Watts: 26W/32W/42W
Lamp Type: TTT CFL
Lamp Position: Vertical
Nominal Aperture: 6 in. Round
Installation: New Construction or Remodel
Ceiling Type: Non-Insulated
Voltage: 120-277V
Ballast Type: Electronic
Depth: 8.89 in. (226mm)

Additional Info: Construction: Steel, Finish: Galvanized