(0)

LIGHTOLIER #1101T26U

Fluorescent Downlight 26W 6" Square

SKU: 66205764943
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Housing Type: Fluorescent Downlight
Number of Lamps: 1
Watts: 26W
Lamp Type: 26TTT
Lamp Position: Horizontal
Nominal Aperture: 6 in. Square
Installation: New Construction
Ceiling Type: Non-Insulated
Voltage: 120-277V
Ballast Type: Electronic
Depth: 13 - 24 in.
Manufacturer Series: Lytecaster
Description
Downlighting Fluorescent Recessed Housings: Housing Type - Fluorescent Downlight; Number of Lamps - 1; Lamp Watts - 26W; Lamp Type - 26TTT; Lamp Position - Horizontal; Nominal Aperture - 6" Square; Installation - New Construction; Ceiling Type - Non-Insulated; Voltage - 120-277V; Ballast Type - Electronic; Depth - 13"-24"; Additional Information - Accommodates ceilings up to 1-1/2" thick; Manufacturer Series - Lytecaster
Additional Info: Accommodates ceilings up to 1-1/2" thick