Menu Search
PHILIPS #FS4/S10

Starter, Fluorescent, 4-65W, 2 Pin, S10

SKU # 78108792032
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Grade/​Type: Fluorescent Starter
Number of Prongs: 2 Pins
Identity Code: S10

Starter, Fluorescent; Lamp Size: 4-65W; Number of Prongs: 2 Pins; Identity Code: S10