Menu Search
SIGNIFY #SB136-347HI

Fluorescent Strip, 1 Lamp, T8, 36 in.

SKU # 62225235477 Manufacturer Series: CFI
Fixture Type: Fluorescent Strip
Fixture Length: 37.37 in.
Fixture Width: 4.75 in.
Fixture Depth: 4 in.
Lamp Quantity: 1
Lamp Type: T8
Lamp Length: 36 in.
Ballast Voltage: 347V
Ballast Type: Electronic
Manufacturer Model: SB Narrow Series