Menu Search
SIGNIFY #SB248

Fluorescent Strip, 2 Lamp, T8, 48 in.

SKU # 62225245720 Manufacturer Series: SB Wide Series
Fixture Type: Fluorescent Strip
Fixture Length: 50.37 in.
Fixture Width: 6 in.
Fixture Depth: 4.5 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 50.37 in.; Fixture Width - 6.00 in.; Fixture Depth - 4.50 in.; Lamp Quantity - 2; Lamp Type - T8; Lamp Length - 48 in.; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Brand - CFI; Manufacturer Model - SB Wide Series