Menu Search
SIGNIFY #FF254-UNVPG

Fluorescent Strip, T5 Lamp, 48 in. L x 12 in. W

SKU # 62225255629 Manufacturer Series: FF Series
Fixture Type: Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 12 in.
Lamp Type: T5

Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 48.00 in; Fixture Width - 12.00 in.; Lamp Type - T5; Manufacturer Model - FF Series