Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 36.00 in.; Fixture Width - 4.12 in.; Fixture Depth - 3.68 in.; Lamp Quantity - 2; Lamp Type - 25WT8; Lamp Length - 36 in.; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Brand - Day-Brite; Manufacturer Model - T Series